Jaw Coupling Hub, 1-1/4 in. Bore, 3-3/4 in. Hub Dia, Jaw Coupling

  • Mfr # L150 1-1/4 5/16X5/32 KW

  • Zoro # G612503743


product price:  $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L150 1-1/4 5/16X5/32 KW
Zoro #
G612503743
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 1-1/4 in. Bore; 3-3/4 in. Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75 in. Outside Diameter; 1.75 in. Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240, Hytrel/Bronze 3708, Urethane 1860In-Lbs Torque

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.