Jaw Coupling Hub, 12MM Bore, 34.544MM Hub Dia, Jaw Coupling

  • Mfr # L070 12MM 4X1.8MM KW

  • Zoro # G912503467


product price: $14.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L070 12MM 4X1.8MM KW
Zoro #
G912503467
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 12MM Bore; 34.544MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 34.544MM Outside Diameter; 19.05MM Length Thru Bore; L070 Size or Series; Set Screw; Sintered Iron; 14000 Maximum Speed; NBR 43.2, Hytrel/Bronze 114, Urethane 65In-Lbs Torque

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.