Jaw Coupling Hub, 24MM Bore, 64.516MM Hub Dia, Jaw Coupling

  • Mfr # L099 24MMH7 8X3.3MM KW

  • Zoro # G912503696


product price: $53.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L099 24MMH7 8X3.3MM KW
Zoro #
G912503696
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 24MM Bore; 64.516MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.516MM Outside Diameter; 26.924MM Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318, Hytrel/Bronze 792, Urethane 477In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.