
Jaw Coupling Hub, 28MM Bore, 84.328MM Hub Dia, Jaw Coupling
Mfr # L110 28MM 8X3.3MM KW
Zoro # G912503528
product price: $108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L110 28MM 8X3.3MM KW
Zoro #
G912503528
UPC #
-
Country of Origin
United States
Description
Jaw Coupling Hub; 28MM Bore; 84.328MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.328MM Outside Diameter; 42.672MM Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792, Hytrel/Bronze 2268, Urethane 1188In-Lbs Torque
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.