Jaw Coupling Hub, 5/8 in. Bore, 1.08 in. Hub Dia, Jaw Coupling

  • Mfr # L050 5/8 NKW

  • Zoro # G012504920


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L050 5/8 NKW
Zoro #
G012504920
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 5/8 in. Bore; 1.08 in. Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.08 in. Outside Diameter; 0.62 in. Length Thru Bore; L050 Size or Series; Set Screw; Sintered Iron; 18000 Maximum Speed; NBR 26.3, Hytrel/Bronze 50, Urethane 39In-Lbs Torque

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.