Jaw Coupling Hub, 5/8 in. Bore, 3.33 in. Hub Dia, Jaw Coupling

  • Mfr # L110 5/8 NKW

  • Zoro # G212504881


product price: $97.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L110 5/8 NKW
Zoro #
G212504881
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 5/8 in. Bore; 3.33 in. Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.33 in. Outside Diameter; 1.68 in. Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792, Hytrel/Bronze 2268, Urethane 1188In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.