FLANGEANGE COUPLING HUB
- Mfr # 10S 48MM 14X3.8MM KW
- Zoro # G224332540
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Cast Iron
Bore Diameter
48 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10S 48MM 14X3.8MM KW
- Zoro #
- G224332540
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 48 mm
Details
- System of Measurement
- Metric
- Item
- Flange Coupling Hub
- Housing Material
- Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.