FLANGEANGE COUPLING HUB
- Mfr # 4J 16MM 5X2.3MM KW
- Zoro # G424306471
product price:Â
$
28.35
/ea
Key Features
Housing Material
Zinc Alloy
System of Measurement
Metric
Bore Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4J 16MM 5X2.3MM KW
- Zoro #
- G424306471
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 16 mm
Details
- Item
- Flange Coupling Hub
- Housing Material
- Zinc Alloy
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.