FLANGEANGE CPLG HUB
- Mfr # 10S 1-7/16 3/8X3/16 KW
- Zoro # G124306016
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.438 in
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10S 1-7/16 3/8X3/16 KW
- Zoro #
- G124306016
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 1.438 in
Details
- Item
- Flange Coupling Hub
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.