Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-2
- Zoro # G224305247
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Thread Direction
No Thread
Bore Type
Round
Collar Construction
1-Piece
Collar Material
Steel
Collar Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-2
- Zoro #
- G224305247
- UPC #
- -
- Country of Origin
- Unknown
- Thread Direction
- No Thread
- Bore Type
- Round
- Collar Construction
- 1-Piece
- Collar Material
- Steel
- Bore Tolerance
- +0.003/-0.000 in
- Shaft Locking Type
- Set Screw Locking
- System of Measurement
- Inch
Dimensions
- Collar Width
- 1/4 in
- For Shaft Diameter
- 1/8 in
- Collar Outside Diameter
- 3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.