Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-24 SS
- Zoro # G124305583
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Collar Material
Stainless Steel
System of Measurement
Inch
Collar Width
3/4 in
Shaft Locking Type
Set Screw Locking
Bore Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-24 SS
- Zoro #
- G124305583
- UPC #
- -
- Country of Origin
- Unknown
- Collar Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw Locking
- Bore Type
- Round
- Collar Construction
- 1-Piece
- Bore Tolerance
- +0.003/-0.001 in
- Thread Direction
- No Thread
Dimensions
- Collar Width
- 3/4 in
- Collar Outside Diameter
- 2 1/4 in
- For Shaft Diameter
- 1 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.