Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-4 SS
- Zoro # G524309051
product price:Â
$
14.39
/ea
Key Features
Collar Width
5/16 in
Bore Type
Round
Thread Direction
No Thread
Shaft Locking Type
Set Screw Locking
Collar Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-4 SS
- Zoro #
- G524309051
- UPC #
- -
- Country of Origin
- Unknown
- Bore Type
- Round
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
- Collar Material
- Stainless Steel
- Bore Tolerance
- +0.003/-0.000 in
- Collar Construction
- 1-Piece
- System of Measurement
- Inch
Dimensions
- Collar Width
- 5/16 in
- Collar Outside Diameter
- 1/2 in
- For Shaft Diameter
- 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.