Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-47
- Zoro # G624304918
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Collar Outside Diameter
4 in
For Shaft Diameter
2 15/16 in
Thread Direction
No Thread
Bore Type
Round
Shaft Locking Type
Set Screw Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-47
- Zoro #
- G624304918
- UPC #
- -
- Country of Origin
- Unknown
- Thread Direction
- No Thread
- Bore Type
- Round
- Shaft Locking Type
- Set Screw Locking
- System of Measurement
- Inch
- Collar Construction
- 1-Piece
- Bore Tolerance
- +0.003/-0.001 in
- Collar Material
- Steel
Dimensions
- Collar Outside Diameter
- 4 in
- For Shaft Diameter
- 2 15/16 in
- Collar Width
- 1 1/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.