Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC1-12
- Zoro # G024373958
product price:Â
$
31.89
/ea
Key Features
System of Measurement
Inch
Collar Material
Steel
Bore Type
Round
Bore Tolerance
+0.003/-0.000 in
For Shaft Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC1-12
- Zoro #
- G024373958
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Collar Material
- Steel
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 1-Piece
Dimensions
- For Shaft Diameter
- 3/4 in
- Collar Width
- 1/2 in
- Collar Outside Diameter
- 1 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.