Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC1-23
- Zoro # G224339501
product price:Â
$
52.45
/ea
Key Features
Thread Direction
No Thread
Collar Material
Steel
Bore Tolerance
+0.003/-0.000 in
Shaft Locking Type
Clamp-On
For Shaft Diameter
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC1-23
- Zoro #
- G224339501
- UPC #
- -
- Country of Origin
- Unknown
- Thread Direction
- No Thread
- Collar Material
- Steel
- Bore Tolerance
- +0.003/-0.000 in
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 1-Piece
- System of Measurement
- Inch
- Bore Type
- Round
Dimensions
- For Shaft Diameter
- 1 7/16 in
- Collar Width
- 9/16 in
- Collar Outside Diameter
- 2 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.