Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC1-32
- Zoro # G824319712
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Shaft Diameter
2 in
Collar Construction
1-Piece
Thread Direction
No Thread
Shaft Locking Type
Clamp-On
Bore Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC1-32
- Zoro #
- G824319712
- UPC #
- -
- Country of Origin
- Unknown
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- Collar Material
- Steel
- System of Measurement
- Inch
Dimensions
- For Shaft Diameter
- 2 in
- Collar Outside Diameter
- 3 in
- Collar Width
- 11/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.