Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC1-8
- Zoro # G324310172
product price:Â
$
22.69
/ea
Key Features
Thread Direction
No Thread
System of Measurement
Inch
Bore Type
Round
Collar Outside Diameter
1 1/8 in
Collar Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC1-8
- Zoro #
- G324310172
- UPC #
- -
- Country of Origin
- Unknown
- Thread Direction
- No Thread
- System of Measurement
- Inch
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- Collar Material
- Steel
- Collar Construction
- 1-Piece
- Bore Tolerance
- +0.003/-0.000 in
Dimensions
- Collar Outside Diameter
- 1 1/8 in
- Collar Width
- 3/8 in
- For Shaft Diameter
- 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.