Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC2-26
- Zoro # G724405157
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Thread Direction
No Thread
Collar Outside Diameter
2 5/8 in
System of Measurement
Inch
Shaft Locking Type
Clamp-On
Collar Construction
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2-26
- Zoro #
- G724405157
- UPC #
- -
- Country of Origin
- Unknown
- Thread Direction
- No Thread
- System of Measurement
- Inch
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 2-Piece
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- Collar Material
- Steel
Dimensions
- Collar Outside Diameter
- 2 5/8 in
- Collar Width
- 11/16 in
- For Shaft Diameter
- 1 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.