Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC2-43
- Zoro # G124313656
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Collar Width
7/8 in
For Shaft Diameter
2 11/16 in
Bore Type
Round
Collar Outside Diameter
4 in
Shaft Locking Type
Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2-43
- Zoro #
- G124313656
- UPC #
- -
- Country of Origin
- Unknown
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Inch
- Collar Material
- Steel
- Thread Direction
- No Thread
- Collar Construction
- 2-Piece
- Bore Tolerance
- +0.003/-0.000 in
Dimensions
- Collar Width
- 7/8 in
- For Shaft Diameter
- 2 11/16 in
- Collar Outside Diameter
- 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.