
Manual Trans Input Shaft Seal - Front, 223253
Mfr # 223253
Zoro # G5590293
product price: $21.29
/eaKey Features
Material
Polyacrylate
Width
0.276 in
Outside Dia.
2.098 in
Fits Shaft Dia.
1.26 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
223253
Zoro #
G5590293
UPC #
53893404462
Country of Origin
United States
Dimensions
Width
0.276 in
Outside Dia.
2.098 in
Fits Shaft Dia.
1.26 in
Details
Material
Polyacrylate
Inch/Metric
METRIC
Helix Type
Clockwise-Spiral Lip Design
Housing Bore
2.087 in
Description
Timken manual transmission input shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission input shaft seal's for virtually every automobile on the road today. Timken manual transmission input shaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.