This item is Discontinued.

Timken Manual Trans Output Shaft Bearing - Front Inner, 306L 306L

This item is Discontinued.

Timken

Manual Trans Output Shaft Bearing - Front Inner, 306L (Discontinued)

Mfr # 306L
Zoro # G9130570
UPC # 53893404127
Country of Origin Jamaica
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
306L
Zoro #
G9130570
UPC #
53893404127
Country of Origin
Jamaica

Details

Features
As with all Timken products, you can be sure our deep groove ball bearings meet our rigorous worldwide quality standards, Combination of surface finish and tight tolerances permits increased operating speeds under proper lubrication conditions, Timken deep groove ball bearings follow ISO standards and are dimensionally interchangeable with competitor products, Timken deep groove bearings deliver best-in-class noise and vibration performance for a wide variety of applications, Timken offers single, double-shielded, sealed, and combinations of these with an outer diameter snap ring. Seals are tested to withstand high-debris conditions and retain grease fill

Description

Timken manual transmission output shaft bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission output shaft bearing's for virtually every automobile on the road today. Timken manual transmission output shaft bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.