
Manual Trans Output Shaft Seal - Rear, 710324
Mfr # 710324
Zoro # G5500115
product price: $9.49
/eaKey Features
Width
0.433 in
Material
Nitrile
Outside Dia.
1.976 in
Fits Shaft Dia.
1.378 in
Helix Type
Counter-Clockwise-Spiral Lip Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710324
Zoro #
G5500115
UPC #
53893438313
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.433 in
Outside Dia.
1.976 in
Fits Shaft Dia.
1.378 in
Details
Material
Nitrile
Helix Type
Counter-Clockwise-Spiral Lip Design
Housing Bore
1.969 in
Inch/Metric
METRIC
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.