NAU4LKAFLANGE205-15 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL205-15
- Zoro # G624359420
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.89 in
System of Measurement
Inch
Overall Width
1.571 in
Mount Hole Center-to-Center Length
3.89 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL205-15
- Zoro #
- G624359420
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 4.89 in
- Overall Width
- 1.571 in
- Mount Hole Center-to-Center Length
- 3.89 in
- Bore Diameter
- 0.938 in
- Overall Height
- 2.661 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.