Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE206-20 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL206-20
- Zoro # G524393197
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.6 in
System of Measurement
Inch
Overall Length
5.59 in
Housing Material
Stainless Steel
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL206-20
- Zoro #
- G524393197
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 4.6 in
- Overall Length
- 5.59 in
- Bore Diameter
- 1.25 in
- Overall Height
- 3.118 in
- Overall Width
- 1.647 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.