Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE206 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL206
- Zoro # G524434784
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Height
79.2 mm
System of Measurement
Metric
Overall Length
142 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKAFL206
- Zoro #
- G524434784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 79.2 mm
- Overall Length
- 142 mm
- Overall Width
- 41.8 mm
- Mount Hole Center-to-Center Length
- 116.8 mm
- Bore Diameter
- 30 mm
Details
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.