Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE209 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL209
- Zoro # G624446359
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Overall Height
108 mm
System of Measurement
Metric
Housing Material
Stainless Steel
Overall Width
50.4 mm
Mount Hole Center-to-Center Length
148.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL209
- Zoro #
- G624446359
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 108 mm
- Overall Width
- 50.4 mm
- Mount Hole Center-to-Center Length
- 148.3 mm
- Overall Length
- 172.2 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.