Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE210-30 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL210-30
- Zoro # G824415469
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.875 in
Housing Material
Stainless Steel
Number of Mount Holes
2
Overall Height
4.559 in
Mount Hole Center-to-Center Length
6.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL210-30
- Zoro #
- G824415469
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.875 in
- Overall Height
- 4.559 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Width
- 1.992 in
- Overall Length
- 6.969 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.