Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE210-32 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL210-32
- Zoro # G024436486
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Number of Mount Holes
2
System of Measurement
Inch
Overall Height
4.559 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKAFL210-32
- Zoro #
- G024436486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Overall Height
- 4.559 in
- Overall Length
- 6.969 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Width
- 1.992 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.