Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE206 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL206
- Zoro # G424398513
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Polymer
Overall Length
145.3 mm
Number of Mount Holes
2
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL206
- Zoro #
- G424398513
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 145.3 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Height
- 92.1 mm
- Overall Width
- 41.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.