NAU4LKBFLANGE207-20 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL207-20
- Zoro # G524428134
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Overall Length
6.252 in
Mount Hole Center-to-Center Length
5.124 in
Number of Mount Holes
2
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBFL207-20
- Zoro #
- G524428134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.252 in
- Mount Hole Center-to-Center Length
- 5.124 in
- Bore Diameter
- 1.25 in
- Overall Height
- 4 in
- Overall Width
- 1.791 in
Details
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.