NAU4LKBFLANGE207-21 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL207-21
- Zoro # G424415173
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1.313 in
Overall Height
4 in
Overall Length
6.252 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL207-21
- Zoro #
- G424415173
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.313 in
- Overall Height
- 4 in
- Overall Length
- 6.252 in
- Mount Hole Center-to-Center Length
- 5.124 in
- Overall Width
- 1.791 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.