Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE208 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL208
- Zoro # G624432260
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
115.8 mm
System of Measurement
Metric
Bore Diameter
40 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL208
- Zoro #
- G624432260
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Polymer
Dimensions
- Overall Height
- 115.8 mm
- Bore Diameter
- 40 mm
- Overall Width
- 47.3 mm
- Overall Length
- 172.2 mm
- Mount Hole Center-to-Center Length
- 143.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.