Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE209-27 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL209-27
- Zoro # G024356227
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.969 in
Overall Width
1.984 in
Housing Material
Polymer
Mount Hole Center-to-Center Length
5.844 in
Overall Height
4.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBFL209-27
- Zoro #
- G024356227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.969 in
- Overall Width
- 1.984 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Overall Height
- 4.74 in
- Bore Diameter
- 1.688 in
Details
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.