Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE209-28 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL209-28
- Zoro # G024439142
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.969 in
Number of Mount Holes
2
Overall Height
4.74 in
Overall Width
1.984 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL209-28
- Zoro #
- G024439142
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6.969 in
- Overall Height
- 4.74 in
- Overall Width
- 1.984 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Bore Diameter
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.