NAU4LKBFLANGE210-31 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL210-31
- Zoro # G924413280
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.06 in
Bore Diameter
1.938 in
Housing Material
Polymer
System of Measurement
Inch
Overall Width
1.992 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL210-31
- Zoro #
- G924413280
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 5.06 in
- Bore Diameter
- 1.938 in
- Overall Width
- 1.992 in
- Overall Length
- 7.313 in
- Mount Hole Center-to-Center Length
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.