NAU4LKPLFLANGE205 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL205
- Zoro # G724373524
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39.8 mm
Overall Height
70 mm
Overall Length
131 mm
Mount Hole Center-to-Center Length
99 mm
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL205
- Zoro #
- G724373524
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 39.8 mm
- Overall Height
- 70 mm
- Overall Length
- 131 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.