Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE206 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL206
- Zoro # G224405626
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Overall Height
80 mm
System of Measurement
Metric
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
117 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL206
- Zoro #
- G224405626
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 80 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Length
- 148 mm
- Overall Width
- 43.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.