Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE208-24 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL208-24
- Zoro # G924424774
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
6.929 in
Mount Hole Center-to-Center Length
5.672 in
Bore Diameter
1.5 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL208-24
- Zoro #
- G924424774
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6.929 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Bore Diameter
- 1.5 in
- Overall Width
- 1.921 in
- Overall Height
- 3.937 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.