NAU4LKPLFLANGE208-25 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL208-25
- Zoro # G924379869
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
3.937 in
Bore Diameter
1.563 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.672 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL208-25
- Zoro #
- G924379869
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 3.937 in
- Bore Diameter
- 1.563 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Width
- 1.921 in
- Overall Length
- 6.929 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.