NAU4LKPLFLANGE209-27 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL209-27
- Zoro # G924404165
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.441 in
Number of Mount Holes
2
Bore Diameter
1.688 in
System of Measurement
Inch
Overall Width
2.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL209-27
- Zoro #
- G924404165
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Overall Length
- 7.441 in
- Bore Diameter
- 1.688 in
- Overall Width
- 2.165 in
- Overall Height
- 4.252 in
- Mount Hole Center-to-Center Length
- 5.844 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.