NAU4LKPLFLANGE209-28 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL209-28
- Zoro # G224371754
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.844 in
Overall Height
4.252 in
System of Measurement
Inch
Overall Width
2.165 in
Bore Diameter
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLFL209-28
- Zoro #
- G224371754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 5.844 in
- Overall Height
- 4.252 in
- Overall Width
- 2.165 in
- Bore Diameter
- 1.75 in
- Overall Length
- 7.441 in
Details
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.