Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE210 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL210
- Zoro # G524419859
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Overall Height
115 mm
Overall Width
56 mm
System of Measurement
Metric
Overall Length
197 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL210
- Zoro #
- G524419859
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 115 mm
- Overall Width
- 56 mm
- Overall Length
- 197 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 157 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.