Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE204-12 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL204-12
- Zoro # G324364618
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.547 in
System of Measurement
Inch
Bore Diameter
0.75 in
Number of Mount Holes
2
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSFL204-12
- Zoro #
- G324364618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 3.547 in
- Bore Diameter
- 0.75 in
- Overall Height
- 2.362 in
- Overall Width
- 1.469 in
- Overall Length
- 4.449 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.