Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE204 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL204
- Zoro # G124403692
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
60 mm
Overall Width
37.3 mm
Overall Length
113 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSFL204
- Zoro #
- G124403692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 60 mm
- Overall Width
- 37.3 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 20 mm
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.