Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE205-16 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL205-16
- Zoro # G824437591
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3.891 in
Overall Width
1.567 in
Overall Height
2.677 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL205-16
- Zoro #
- G824437591
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Width
- 1.567 in
- Overall Height
- 2.677 in
- Overall Length
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.