NAU4LKSFLANGE206-18 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL206-18
- Zoro # G524372734
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.827 in
Bore Diameter
1.125 in
Overall Width
1.699 in
Housing Material
Stainless Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSFL206-18
- Zoro #
- G524372734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.827 in
- Bore Diameter
- 1.125 in
- Overall Width
- 1.699 in
- Overall Height
- 3.15 in
- Mount Hole Center-to-Center Length
- 4.594 in
Details
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.