Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE206-20 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL206-20
- Zoro # G324366872
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Overall Width
1.699 in
Number of Mount Holes
2
Overall Length
5.827 in
Mount Hole Center-to-Center Length
4.594 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL206-20
- Zoro #
- G324366872
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1.25 in
- Overall Width
- 1.699 in
- Overall Length
- 5.827 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Overall Height
- 3.15 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.