Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE209 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL209
- Zoro # G924368450
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
148 mm
Overall Height
100 mm
Number of Mount Holes
2
Overall Length
188 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSFL209
- Zoro #
- G924368450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Height
- 100 mm
- Overall Length
- 188 mm
- Bore Diameter
- 45 mm
- Overall Width
- 53 mm
Details
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.