Pillow Block Bearing, 2 Bolt Pillow Block, 1 in. Bore, 1.311 in. Base to Center Height
Mfr # YAK1 SGT
Zoro # G512499405
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YAK1 SGT
Zoro #
G512499405
UPC #
-
Country of Origin
United States
Details
Shaft Locking Type
Set Screw
Item
Pillow Block Bearing
Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1 in. Bore; 1.311 in. Base to Center Height; Set Screw Mount; Ball Bearing; 3-5/16 in. Minimum Bolt Spacing; 4-15/16 in. Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.