Zoro Homepage

Pillow Block Bearing, AS, 1 1/2 in dia

  • Mfr # YASM 1 1/2H

  • Zoro # G915563314


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4.5 in
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 1 1/2H
Zoro #
G915563314
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Size
0.69 in x 1.31 in
Center Height
2 1/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 7/8 in
Base Width
2 in
Base Height
0.75 in
Bore Diameter
1 1/2 in
Overall Length
7.531 in
Overall Width
2.188 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Maximum Temperature
250 Degrees F
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
8,160 lbf
Maximum Speed
4400 RPM Grease
Application
Blowers, Feed and Grain-Handling, Sawmills
Maximum Misalignment Angle
45 Degrees
Seal Material
Rubber
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Lubricant Material
NLGI #2 Lithium Complex Grease
Included Bearing
GYM1108KRRB
Bearing Material Grade
52100
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
System of Measurement
Inch
Static Radial Load Capacity
4,600 lbf
Mount Type
Bolt-Through
Closure
Double Sealed
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1108KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.